Zoro Homepage

47" White And Silver Metallic Stainless Steel Coffee Table With Two Drawers

  • Mfr # 543864

  • Zoro # G422349371


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Depth
15.4 in
Application Type
No
Tabletop Color
Coffee
Assembly Required
Partial Assembly Needed
Width
47.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543864
Zoro #
G422349371
UPC #
-
Country of Origin
China

Dimensions

Depth
15.4 in
Width
47.2 in
Height
29.7 in

Details

Application Type
No
Tabletop Color
Coffee
Assembly Required
Partial Assembly Needed
Item
Coffee Table

Description

This good looking 47-inch white and silver metallic stainless steel coffee table with two drawers is not only practical, but good looking and built to last. The base of this table is made from stainless steel in a silver metallic color that creates a good looking visual contrast to the white manufactured wood tabletop. This classic rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 29.7-inch H x 47.2-inch W x 15.4-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.