47" White and Silver Wood and Stainless Steel Sled Writing Desk

  • Mfr # 543754

  • Zoro # G122360249


product price:  $893.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Overall Depth
22.8 in
Assembly
Partial Assembly Needed
Overall Width
47.2 in
Overall Height
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543754
Zoro #
G122360249
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
22.8 in
Overall Width
47.2 in
Overall Height
29.5 in
Height Adjustable
No
Size
Medium

Details

Commercial Use
No
Color
White
Assembly
Partial Assembly Needed
Item
Desks
Weight Capacity
88 lb
Purposeful Distressing Type
No Distressing
Mirrored
No
Base Material
Stainless Steel
Gaming Configuration
No
Reversible Orientation
No
Cabinets Included
No
Assembly Required
Partial Assembly Needed
Type
Writing Desk
Assembled/Unassembled
Unassembled
Shape
Rectangular Desk
Material
Manufactured Wood
Finish
Chrome
Style
Modern

Description

This 47-inch white and silver wood and stainless steel sled writing desk will bring classic design and styling to your living room, home office or bedroom. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Forged with premium craftsmanship and design, this desk is built to last. 29.5-inch h x 47.2-inch w x 22.8-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.