Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
47" White and Silver Writing Desk With Two Drawers
- Mfr # 320752
- Zoro # G722909541
product price:Â
$
904.99
/ea
Key Features
Type
Writing Desk
Overall Width
47 in
Overall Depth
22 in
Overall Height
29 in
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320752
- Zoro #
- G722909541
- UPC #
- -
- Country of Origin
- China
- Type
- Writing Desk
- Item
- Desks
- Finish
- Glossy
- Color
- White, Silver
- Material
- Manufactured Wood
- Shape
- Rectangular Desk
- Base Material
- Stainless Steel
- Style
- Modern
- Gaming Configuration
- No
- Cabinets Included
- No
- Purposeful Distressing Type
- No Distressing
- Mirrored
- No
- Assembly Required
- Full Assembly Needed
- Assembled/Unassembled
- Unassembled
- Reversible Orientation
- No
Dimensions
- Overall Width
- 47 in
- Overall Depth
- 22 in
- Overall Height
- 29 in
- Height Adjustable
- No
- Size
- Medium
Description
Bring this classic style 47-inch white and silver writing desk with two drawers to your living room, home office or bedroom as a practical and fashionable accent. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A pair of drawers gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 29-inch H x 47-inch W x 22-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.