
47" White and Silver Writing Desk With Two Drawers
Mfr # 543789
Zoro # G322356608
product price: $1,153.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partial Assembly Needed
Overall Depth
23.6 in
Commercial Use
No
Overall Width
47.2 in
Color
White Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543789
Zoro #
G322356608
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
23.6 in
Overall Width
47.2 in
Overall Height
30 in
Details
Assembly
Partial Assembly Needed
Commercial Use
No
Item
Desk
Color
White Silver
Description
This 47-inch white and silver writing desk with two drawers will bring classic design and styling to your living room, home office or bedroom. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A pair of drawers gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch H x 47.2-inch W x 23.6-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.