This item is Discontinued.

Homeroots 47" White Black and Brown Faux Marble And Wood Lift Top Coffee Table With Drawer And Two Shelves 572284

This item is Discontinued.

Homeroots

47" White Black and Brown Faux Marble And Wood Lift Top Coffee Table With Drawer And Two Shelves (Discontinued)

Mfr # 572284
Zoro # G722355904
Country of Origin Taiwan, Province of China
Category Coffee Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
572284
Zoro #
G722355904
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
47 in
Height
24 in
Depth
24 in

Details

Item
Coffee Table
Tabletop Color
Brown, Black, Coffee
Application Type
No
Assembly Required
Partial Assembly Needed

Description

This stylish 47-inch white black and brown faux marble and wood lift top coffee table with drawer and two shelves is sure to inspire compliments no matter where it sits. The white faux marble top of this table is a nice visual contrast to the high quality, black and brown manufactured wood of the base. There are 2 shelves that will help to keep clutter at bay. This classic rectangular table will be a great accent in any room it has an attractive design that will definitely breathe some fresh air into your interior. 24-inch h x 47-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.