
47" White Clear and Silver Wood And Glass And Metal Coffee Table
Mfr # 490767
Zoro # G422832620
product price:Â $288.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
White, Clear
Assembled/Unassembled
Assembled
Weight Capacity
100 lb
Length
24 in
Wheels Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
490767
Zoro #
G422832620
UPC #
-
Country of Origin
China
Dimensions
Length
24 in
Height
18 in
Width
47 in
Details
Tabletop Color
White, Clear
Assembled/Unassembled
Assembled
Weight Capacity
100 lb
Wheels Included
No
Frame Material
Metal
Hand Crafted
No
Item
Coffee Tables
Queen Anne Legs
No
Tabletop Material
Manufactured Wood, Glass
Style
Contemporary
Leg Type
6 Legs
Assembly Required
No Assembly Needed
Coffee Table Type
Coffee Table
Commercial Use
Yes
Shape
Rectangular
Leg Color
Silver
Finish
Chrome
Description
Add handsome, fashionable design to your living space with this 47-inch white clear and silver wood and glass and metal coffee table. The silver coloration of the high quality metal base marries nicely with the white and clear manufactured wood and glass top surface. This rectangular table is an classic yet updated way to accent your room. It has an attractive design that will definitely breathe some fresh air into your interior. 18-inch h x 47-inch w x 24-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.