
47" White Four Drawer Dresser
Mfr # 530266
Zoro # G022348224
product price: $1,954.99
/ea
Free Shipping & Returns
Key Features
Height (in)
73.8 in
Color
White
Assembly Required
Full Assembly Needed
Depth (in)
20.2 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530266
Zoro #
G022348224
UPC #
-
Country of Origin
Colombia
Dimensions
Height (in)
73.8 in
Depth (in)
20.2 in
Width (in)
47.2 in
Details
Color
White
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Item
Dresser
Material
Manufactured Wood
Description
Make your room functional and visually enticing with this masterful 47-inch white four drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 73.8-inch H x 47.2-inch W x 20.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.