47" White Silver And Black Glass Faux Crystal And Wood Square Bar Table

  • Mfr # 564795

  • Zoro # G922369107


product price:  $1,127.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Length
47 in
Height
38 in
Assembly Required
Full Assembly Needed
Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564795
Zoro #
G922369107
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
47 in
Height
38 in
Width
47 in

Details

Commercial Use
No
Item
Bar & Restaurant Table
Tabletop Color
White
Assembly Required
Full Assembly Needed

Description

The 47-inch white silver and black glass faux crystal and wood square bar table embodies glam style. Its striking quadratic shape offers ample space for gatherings, while the top surface has a glossy surface that includes exquisite glass inlay and rows of crushed faux crystal bling. The combination of white with black and the sparkling silver faux crystal glitter adds a sophisticated and luxurious touch to your decor. The sturdy pedestal base provides stability, allowing for worry-free entertaining. Transform your space with this stunning piece of furniture that seamlessly blends functionality and style. 38-inch h x 47-inch w x 47-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.