Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" White Two Drawer Dresser

  • Mfr # 530268

  • Zoro # G822347090


product price: $1,852.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Height (in)
73.8 in
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Width (in)
47.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530268
Zoro #
G822347090
UPC #
-
Country of Origin
Colombia

Dimensions

Height (in)
73.8 in
Width (in)
47.2 in
Depth (in)
20.2 in

Details

Commercial Use
Yes
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Item
Dresser
Color
White

Description

Add personality to your bedroom style and a feeling of coziness with this 47-inch white two drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 73.8-inch H x 47.2-inch W x 20.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.