47" White Wood and Gold Stainless Steel Sled Console Table With Two Drawers

  • Mfr # 543865

  • Zoro # G522355340


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Application Type
No
Color
White Gold
Overall Depth
15.4 in
Overall Width
47.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543865
Zoro #
G522355340
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
15.4 in
Overall Width
47.2 in
Overall Height
29.7 in

Details

Item
Console Table
Assembly Required
Partial Assembly Needed
Application Type
No
Color
White Gold

Description

Make a statement in your entryway with our stunning 47-inch white and gold wood and stainless steel sled console table with two drawers. This rectangular table has clean lines and plenty of surface area. This table has a top made with white manufactured wood with a high gloss shiny finish that is known for durability and easy maintenance. In addition to a great top, our console table has a stainless steel sled base, meaning that it is well-built and secure. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 29.7-inch h x 47.2-inch w x 15.4-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.