47" White Wood and Metal Corner Trestle Computer Desk
- Mfr # 489994
- Zoro # G822906044
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Type
Computer Desk
Overall Width
47-1/4 in
Overall Depth
42 in
Overall Height
30 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489994
- Zoro #
- G822906044
- UPC #
- -
- Country of Origin
- China
- Type
- Computer Desk
- Item
- Desks
- Finish
- Glossy
- Color
- White
- Material
- Wood
- Cabinets Included
- No
- Gaming Configuration
- No
- Shape
- Corner Desk
- Weight Capacity
- 75 lb
- Reversible Orientation
- No
- Purposeful Distressing Type
- No Distressing
- Assembled/Unassembled
- Unassembled
- Commercial Use
- No
- Base Material
- Iron
- Mirrored
- No
- Style
- Modern
- Assembly Required
- Partial Assembly Needed
Dimensions
- Overall Width
- 47-1/4 in
- Overall Depth
- 42 in
- Overall Height
- 30 in
- Height Adjustable
- No
- Size
- Medium
Description
This 47-inch white wood and metal corner trestle computer desk will help to turn your office space into an executive suite. Featuring a great space saving design, this corner desk corner desk is a perfect option for that corner nook in your living room, home office or bedroom. Forged with premium craftsmanship and design, this desk is built to last. 30-inch H x 42-inch D x 47.25-inch W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.