47" White Wood and Metal H-Shape Computer Desk With Two Drawers
Mfr # 489876
Zoro # G022910483
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Height Adjustable
No
Overall Depth
23.75 in
Overall Height
30 in
Type
Computer Desk
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489876
Zoro #
G022910483
UPC #
-
Country of Origin
China
Dimensions
Height Adjustable
No
Overall Depth
23.75 in
Overall Height
30 in
Size
Medium
Overall Width
47.25 in
Details
Type
Computer Desk
Finish
Glossy
Reversible Orientation
No
Assembled/Unassembled
Unassembled
Item
Desks
Shape
Rectangular Desk
Material
Manufactured Wood
Style
Modern
Gaming Configuration
No
Base Material
Iron
Weight Capacity
75 lb
Assembly Required
Full Assembly Needed
Purposeful Distressing Type
No Distressing
Color
White
Mirrored
No
Cabinets Included
No
Commercial Use
No
Description
Look like an executive when you add this 47-inch white wood and metal h-shape computer desk with two drawers to your office space. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch h x 47.25-inch w x 23.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.