47" White Wood and Stainless Steel Writing Desk

  • Mfr # 524926

  • Zoro # G222375945


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
23.63 in
Application Type
No
Assembly Required
Partial Assembly Needed
Overall Height
29.53 in
Overall Width
47.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524926
Zoro #
G222375945
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
23.63 in
Overall Height
29.53 in
Overall Width
47.25 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Desk
Color
White

Description

Bring this classic style 47-inch white wood and stainless steel writing desk to your living room, home office or bedroom as a practical and fashionable accent. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Built to last with a tabletop made of manufactured wood with a melamine finish, this sturdy desk is designed for comfort and efficiency for years to come. 29.53-inch h x 47.25-inch w x 23.63-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.