Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" White Wood Wall Mounted Cubby Shelf

  • Mfr # 571363

  • Zoro # G822350854


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Height
22 in
Material
Manufactured Wood
Depth
9.9 in
Width
47.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571363
Zoro #
G822350854
UPC #
-
Country of Origin
Colombia

Dimensions

Height
22 in
Depth
9.9 in
Width
47.2 in

Details

Item
Wall Mounted Shelve
Material
Manufactured Wood
Color
White

Description

The 47-inch white wood wall mounted cubby shelf brings a touch of modern elegance to your living room. Crafted from high-quality manufactured wood, this shelf combines durability with a sleek aesthetic. Its innovative cubby design offers ample space for displaying your favorite decor items or organizing essentials. The crisp white finish adds brightness and sophistication, seamlessly blending with various interior styles. Perfect for maximizing vertical space, this shelf not only enhances your decor but also ensures practicality in any room setting. Transform your walls into a stylish storage solution while keeping your space clutter-free with this chic wall-mounted option. Elevate your home decor with functional artistry that showcases your personal style. 22-inch h x 47.2-inch w x 9.9-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.