
47" X 16" Dark Brown Heavy Duty Plastic Rectangular Self Watering Planter Box
Mfr # 569544
Zoro # G522326258
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Color
Brown
Height
14.17 in
Width
47.24 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569544
Zoro #
G522326258
UPC #
-
Country of Origin
Japan
Dimensions
Height
14.17 in
Width
47.24 in
Length
15.75 in
Details
Assembly Required
Partial Assembly Needed
Color
Brown
Item
Outdoor Planter
Application Type
Non-Commercial
Description
Plant your favorite flowers, vegetables, or herbs in this 47-inch x 16-inch dark brown heavy duty plastic rectangular self watering planter box that will complement the decor of any outdoor area. Made of plastic, this solid color planter is ready to let your plants and flowers be the star of the show. Help your favorite plants live longer with this planter, which includes holes for optimal drainage. Perfect for a busy person, this planter has a convenient self-watering feature. This planter is the perfect way to add instant style to your outdoor space. If you’re looking for a way to add some greenery to your space, get creative with this planter!. 14.17-inch h x 47.24-inch w x 15.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.