Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" Adjustable Brown and Black Computer Desk

  • Mfr # 528675

  • Zoro # G722358356


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Overall Depth
24 in
Overall Width
48 in
Assembly Required
Full Assembly Needed
Overall Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528675
Zoro #
G722358356
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Width
48 in
Overall Height
46 in

Details

Application Type
Yes
Color
Brown Black
Item
Desk
Assembly Required
Full Assembly Needed

Description

Look like an executive when you add this 48-inch adjustable brown and black computer desk to your office space. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Forged with premium craftsmanship and design, this desk is built to last. 46-inch H x 48-inch W x 24-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.