48" Beige and Black Wood and Steel Faux Terrazzo Round Top Dining Table
Mfr # 572230
Zoro # G622909191
product price:Â $1,329.99
/ea
Free Shipping & Returns
Key Features
Finish
Gloss
Commercial Use
Yes
Leg Color
Black
Assembly Required
Full Assembly Needed
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572230
Zoro #
G622909191
UPC #
-
Country of Origin
China
Dimensions
Width
48 in
Length
48 in
Height
29.5 in
Details
Finish
Gloss
Item
Dining Tables
Commercial Use
Yes
Leg Color
Black
Assembly Required
Full Assembly Needed
Frame Material
Steel
Tabletop Material
Manufactured Wood
Leaf Included
No
Weight Capacity
4 lb
Assembled/Unassembled
Unassembled
Table Mechanism
Fixed
Purposeful Distressing Type
No Distressing
Shape
Round
Tabletop Color
Beige
Leg Type
Pedestal
Mirrored
No
Style
Modern
Frame Color
Beige
Description
Stylish and super sturdy, the 48-inch beige and black wood and steel faux terrazzo round top dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. The base of this table is made from steel in a matte black color that creates a good looking visual contrast to the faux terrazzo manufactured wood tabletop. This table features an inverted conical pedestal base that adds some depth and interest to your space. This eye-catching dining table is ready for you to enjoy everyday or entertain your guests. 29.50-inch h x 48.00-inch w x 48.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.