Zoro Homepage

48" Black and Brass Mirrored Glass and Steel Solid Coffee Table

  • Mfr # 576839

  • Zoro # G222351284


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Depth
16 in
Tabletop Color
Black Brass/Coffee
Height
16.5 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576839
Zoro #
G222351284
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Height
16.5 in
Width
48 in

Details

Assembly Required
Full Assembly Needed
Tabletop Color
Black Brass/Coffee
Application Type
Yes
Item
Coffee Table

Description

This stylish 48-inch black and brass mirrored glass and steel solid coffee table is not only practical, but good looking and built to last. A brass steel frame is finished off with a black glass tinted top that is the epitome of quality construction and design. Reflective pieces of mirrored glass give this table a glamorous and unique look. This rectangular table is an classic yet updated way to accent your room. It has an attractive design that will definitely breathe some fresh air into your interior. 16.5-inch h x 48-inch w x 16-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.