Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48" Black and Gold Genuine Marble and Iron Round Coffee Table
- Mfr # 393182
- Zoro # G822833173
product price:Â
$
1,390.99
/ea
Key Features
Shape
Round
Width
48 in
Length
48 in
Height
17-3/4 in
Tabletop Material
Genuine Marble
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393182
- Zoro #
- G822833173
- UPC #
- -
- Country of Origin
- India
- Item
- Coffee Tables
- Shape
- Round
- Tabletop Material
- Genuine Marble
- Tabletop Color
- Black
- Frame Material
- Iron
- Leg Type
- 4 Legs
- Leg Color
- Gold
- Finish
- Brushed
- Assembled/Unassembled
- Assembled
- Weight Capacity
- 100 lb
- Assembly Required
- No Assembly Needed
- Wheels Included
- No
- Hand Crafted
- No
- Style
- Contemporary
- Queen Anne Legs
- No
- Coffee Table Type
- Coffee Table
- Commercial Use
- No
Dimensions
- Width
- 48 in
- Length
- 48 in
- Height
- 17-3/4 in
Description
Add handsome, fashionable design to your living space with this 48-inch black and gold genuine marble and iron round coffee table. The gold coloration of the high quality iron base marries nicely with the black genuine marble top surface. This round table utilizes its unique shape to give your room a modern geometric accent. It has an attractive design that will definitely breathe some fresh air into your interior. 17.75-inch h x 48-inch w x 48-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.