48" Black And Gray Distressed Wood Adjustable Four Tier Bookcase
- Mfr # 333508
- Zoro # G122911069
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Type
Standard
Depth
11-3/4 in
Height
47-1/2 in
Width
23-3/4 in
Shelf Capacity
11 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 333508
- Zoro #
- G122911069
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 11-3/4 in
- Height
- 47-1/2 in
- Width
- 23-3/4 in
Details
- Item
- Bookcases
- Type
- Standard
- Color
- Black, Gray
- Shelf Capacity
- 11 lb
- Material
- Wood
- Number of Drawers
- No
- Number of Pieces Included In Set
- 1
- Shelves
- Yes
- Back Panel
- Yes
- Purposeful Distressing Type
- Worn/Fade
- Room Divider
- No
- Shelf Adjustments
- Yes
- Commercial Use
- No
- Bookcase Orientation
- Vertical
- Assembly
- Full Assembly Needed
- Finish
- Matte
- Frame Material
- Manufactured Wood
- Load Capacity (Lb.)
- 11 lb
- Number of Shelf Tiers
- 4
Description
Super versatile, the 48-inch black and gray distressed wood adjustable four tier bookcase is an ideal piece for your living room, study, or office. 4 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. The purposefully distressed finish gives this bookcase an authentically rustic feel. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 47.5-inch h x 23.75-inch w x 11.75-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.