Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" Black And Gray Solid Wood And Concrete Round Coffee Table

  • Mfr # 520638

  • Zoro # G522370756


product price: $1,821.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
48 in
Commercial Use
No
Assembly Required
No Assembly Needed
Length
48 in
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520638
Zoro #
G522370756
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
48 in
Length
48 in
Height
15 in

Details

Tabletop Color
Black Gray/Coffee
Commercial Use
No
Item
Coffee Table
Assembly Required
No Assembly Needed

Description

Make your living room or family room really stand out with this 48-inch black and gray solid wood and concrete round coffee table. The gray coloration of the high quality concrete base marries nicely with the black solid wood top surface. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15-inch H x 48-inch W x 48-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.