Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" Black and Silver Upholstered Velvet Bench

  • Mfr # 530647

  • Zoro # G822358393


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
20.5 in
Overall Width
48 in
Color
Black
Assembly Required
Partial Assembly Needed
Overall Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530647
Zoro #
G822358393
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
20.5 in
Overall Width
48 in
Overall Height
23 in

Details

Item
Benche
Color
Black
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Add a good looking decorative accent to your space that is also practical for seating. The black upholstery top of this bench is a nice contrast to the high quality, silver steel of the base. Expertly upholstered with padding in a soft solid color velvet, this bench is as comfortable as it is good looking. Arms anchor this bench on either side for your comfort stability. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. . 23-inch H x 48-inch W x 20.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.