
48" Black And Silver Wood And Stainless Steel Distressed Sled Coffee Table
Mfr # 554272
Zoro # G522832896
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Assembled/Unassembled
Unassembled
Assembly Required
Full Assembly Needed
Frame Material
Stainless Steel
Queen Anne Legs
No
Hand Crafted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554272
Zoro #
G522832896
UPC #
-
Country of Origin
China
Dimensions
Length
24 in
Height
17 in
Width
48 in
Details
Assembled/Unassembled
Unassembled
Item
Coffee Tables
Assembly Required
Full Assembly Needed
Frame Material
Stainless Steel
Queen Anne Legs
No
Hand Crafted
No
Commercial Use
Yes
Weight Capacity
50 lb
Tabletop Color
Black
Wheels Included
No
Shape
Rectangular
Coffee Table Type
Coffee Table
Leg Color
Silver
Finish
Brushed
Leg Type
Sled
Tabletop Material
Manufactured Wood
Style
Contemporary
Description
This stylish 48-inch black and silver wood and stainless steel distressed sled coffee table is not only practical, but good looking and built to last. Featuring a mix of black manufactured wood and brushed silver, this unique and striking table will make a great centerpiece in your room. The mix of color, materials, and interesting shape gives this piece a super contemporary vibe that brings up the level of your room. If you're looking for something that can fit into a living room, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch h x 48-inch w x 24-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.