Zoro Homepage

48" Black Faux Wood Coffee Table With Shelf

  • Mfr # 521020

  • Zoro # G522362058


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Tabletop Color
Coffee
Width
48 in
Depth
23.38 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521020
Zoro #
G522362058
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Depth
23.38 in
Height
18 in

Details

Assembly Required
Partial Assembly Needed
Tabletop Color
Coffee
Item
Coffee Table
Application Type
No

Description

Add handsome, fashionable design to your living space with this 48-inch black coffee table with shelf. This table is made from manufactured wood in a black grain faux wood finish throughout. The dimensional piece includes a bottom shelf for handy storage or display space. This clean and modern rectangular table will be a great accent in any room. 18-inch H x 48-inch W x 23.38-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.