
48" Black Floating Mount Entertainment Center
Mfr # 546405
Zoro # G122366319
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Height
9.96 in
Depth
12.6 in
Material
Manufactured Wood
Width
47.68 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546405
Zoro #
G122366319
UPC #
-
Country of Origin
Colombia
Dimensions
Height
9.96 in
Depth
12.6 in
Width
47.68 in
Details
Item
TV Stand
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Black
Description
Create the ultimate blend of style, function, and design with this 48-inch black floating mount TV stand. To add to the versatility, this piece features open non-concealed space that can be used for not only storage but display as well. The sleek and modern floating wall mount design will elevates the design of the room while saving floor space at the same time. Ideal for your living room, bedroom, or office. 9.96-inch H x 47.68-inch W x 12.6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.