Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" Black Glass And Steel Coffee Table

  • Mfr # 521030

  • Zoro # G522367619


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Height
18 in
Tabletop Color
Black/Coffee
Assembly Required
Full Assembly Needed
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521030
Zoro #
G522367619
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Height
18 in
Depth
24 in

Details

Item
Coffee Table
Tabletop Color
Black/Coffee
Assembly Required
Full Assembly Needed
Application Type
No

Description

Make your living room or family room really stand out with this 48-inch black glass and steel coffee table. A black coloration runs throughout this good looking steel and glass table. This classic rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 48-inch W x 24-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.