
48" Black Sideboard with Two Doors
Mfr # 545574
Zoro # G622367335
product price: $1,078.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Width
47.7 in
Depth
18 in
Assembly Required
Partial Assembly Needed
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
545574
Zoro #
G622367335
UPC #
-
Country of Origin
China
Dimensions
Width
47.7 in
Depth
18 in
Height
31.9 in
Details
Commercial Use
No
Item
Sideboard
Assembly Required
Partial Assembly Needed
Color
Black
Description
Upgrade your storage capacity with this elegant sideboard. Crafted from durable manufactured wood, this versatile cabinet combines functionality with style. Its sleek design and black color add a touch of modernity to any room, making it a perfect fit in any contemporary decor. The sideboard features shelves for organized storage, while the gold hardware finish adds a subtle touch of sophistication. With its attractive appearance and ample storage space, this sideboard is the ideal choice for enhancing both the fashion and functionality of your home. 31.9-inch H x 47.7-inch W x 18-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.