Zoro Homepage

48" Black Solid And Manufactured Wood Coffee Table With Drawer

  • Mfr # 524171

  • Zoro # G522353643


product price: $913.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee
Commercial Use
No
Assembly Required
No Assembly Needed
Width
48 in
Height
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524171
Zoro #
G522353643
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
48 in
Height
17.5 in
Length
22 in

Details

Tabletop Color
Coffee
Commercial Use
No
Assembly Required
No Assembly Needed
Item
Coffee Table

Description

Give your living room, family room, or office the perfect anchor piece with this 48-inch black solid and manufactured wood coffee table with drawer. A sleek black monotone color gives this solid and manufactured wood and solid manufactured wood table a fresh and updated look. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17.5-inch H x 48-inch W x 22-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.