Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" Black Solid Wood Dining Table

  • Mfr # 548856

  • Zoro # G422353033


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Black
Assembly Required
Full Assembly Needed
Width
48 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548856
Zoro #
G422353033
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
30 in
Depth
27 in

Details

Application Type
Yes
Color
Black
Assembly Required
Full Assembly Needed
Item
Dining Table

Description

Stylish and super sturdy, the 48-inch black solid wood dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. This table is made from solid wood in a black color throughout the base and top. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 48-inch black solid wood dining table is a must-have for your home. 30-inch h x 48-inch w x 27-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.