Shop HOMEROOTS
See all product information
Create Account
48" Black Solid Wood Trestle Base Dining Table
- Mfr # 517855
- Zoro # G722910028
product price:Â
$
522.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
48 in
Length
30 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517855
- Zoro #
- G722910028
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Solid Wood
- Tabletop Color
- Black
- Frame Color
- Black
- Frame Material
- Solid Wood
- Leg Type
- Trestle
- Leg Color
- Black
- Assembled/Unassembled
- Unassembled
- Table Mechanism
- Fixed
- Leaf Included
- No
- Weight Capacity
- 4 lb
- Assembly Required
- Full Assembly Needed
- Mirrored
- No
- Commercial Use
- No
- Style
- Traditional
- Purposeful Distressing Type
- No Distressing
- Top Wood Species
- Rubberwood
Dimensions
- Width
- 48 in
- Length
- 30 in
- Height
- 30 in
Description
Give your room the perfect anchor piece with this 48-inch black solid wood trestle base dining table. This table is made from solid wood in a black color throughout the base and top. This table features a trestle base that adds some depth and interest to your space. This dining table seats 4 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 48-inch black solid wood trestle base dining table is a must-have for your home. 30-inch H x 48-inch W x 30-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.