
48" Black Steel Coffee Table
Mfr # 521017
Zoro # G322347330
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Tabletop Color
Black/Coffee
Depth
24 in
Width
48 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521017
Zoro #
G322347330
UPC #
-
Country of Origin
China
Dimensions
Depth
24 in
Width
48 in
Height
18 in
Details
Application Type
No
Item
Coffee Table
Tabletop Color
Black/Coffee
Assembly Required
Full Assembly Needed
Description
This good looking 48-inch black steel coffee table is not only practical, but good looking and built to last. This table is made from steel in a black color throughout the base and top. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 48-inch W x 24-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.