
48" Black Steel Coffee Table With Two Shelves
Mfr # 520907
Zoro # G822364769
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Height
16 in
Depth
20 in
Assembly Required
Full Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520907
Zoro #
G822364769
UPC #
-
Country of Origin
China
Dimensions
Width
48 in
Height
16 in
Depth
20 in
Details
Tabletop Color
Coffee/Black
Item
Coffee Table
Assembly Required
Full Assembly Needed
Application Type
No
Description
Add handsome, fashionable design to your living space with this 48-inch black steel coffee table with two shelves. Made of steel, the black coloration throughout gives this piece an updated and refreshing look. Includes 2 shelves for additional storage or display space. This classic rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 48-inch W x 20-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.