48" Black Wood Sixteen Tier Etagere Bookcase
Mfr # 717458
Zoro # G222909515
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Manufactured Wood
Shelf Capacity
45 lb
Height
48 in
Load Capacity (Lb.)
45 lb
Shelves
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
717458
Zoro #
G222909515
UPC #
-
Country of Origin
China
Dimensions
Height
48 in
Width
15 in
Depth
15 in
Size
H x W x D
Details
Frame Material
Manufactured Wood
Color
Black
Item
Bookcases
Shelf Capacity
45 lb
Load Capacity (Lb.)
45 lb
Shelves
Yes
Type
Etagere
Room Divider
No
Shelf Adjustments
No
Number of Shelf Tiers
16
Assembly
Full Assembly Needed
Purposeful Distressing Type
No Distressing
Number of Drawers
No
Bookcase Orientation
Vertical
Commercial Use
No
Material
Manufactured Wood
Back Panel
No
Description
Super versatile, the 48-inch black wood sixteen tier etagere bookcase is an ideal piece for your living room, study, or office. 16 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 48.00-inch h x 15.00-inch w x 15.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.