Zoro Homepage

48" Brass Iron Framed Accent Mirror

  • Mfr # 605301

  • Zoro # G222341773


product price: $671.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
1.25 in
Material
Iron
Color
Brass
Assembly Required
No Assembly Needed
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605301
Zoro #
G222341773
UPC #
-
Country of Origin
India

Dimensions

Depth
1.25 in
Width
28 in
Height
48 in

Details

Material
Iron
Color
Brass
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Mirror

Description

Beautify your space with this 48-inch brass iron framed accent mirror. Framed with iron, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 48-inch h x 28-inch w x 1.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.