
48" Brown and Black Genuine Marble and Metal Oval Coffee Table With Shelf
Mfr # 376280
Zoro # G522833312
product price:Â $1,721.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Tabletop Material
Genuine Marble
Leg Type
4 Legs
Assembly Required
Partial Assembly Needed
Queen Anne Legs
No
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376280
Zoro #
G522833312
UPC #
-
Country of Origin
India
Dimensions
Height
16 in
Width
48 in
Length
30 in
Details
Tabletop Material
Genuine Marble
Leg Type
4 Legs
Assembly Required
Partial Assembly Needed
Queen Anne Legs
No
Shape
Oval
Assembled/Unassembled
Unassembled
Frame Material
Metal
Finish
Natural
Wheels Included
No
Hand Crafted
No
Leg Color
Black
Style
Modern
Tabletop Color
Brown
Coffee Table Type
Coffee Table
Commercial Use
No
Item
Coffee Tables
Description
Add handsome, fashionable design to your living space with this 48-inch brown and black genuine marble and metal oval coffee table with shelf. The brown genuine marble top of this table is a nice visual contrast to the high quality, black metal of the base. Includes a single shelf for handy storage or display space. This oval table is an updated take on a classic. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 16-inch h x 48-inch w x 30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.