48" Brown and Black Wood and Steel Pedestal Coffee Table

  • Mfr # 556699

  • Zoro # G622368714


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Depth
24 in
Height
17.9 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556699
Zoro #
G622368714
UPC #
-
Country of Origin
China

Dimensions

Depth
24 in
Height
17.9 in
Width
48 in

Details

Item
Coffee Table
Application Type
Yes
Assembly Required
Full Assembly Needed
Tabletop Color
Brown Black/Coffee

Description

This stylish 48-inch brown and black wood and steel pedestal coffee table is sure to inspire compliments no matter where it sits. The height adjustable base of this table is made from steel in a black color that creates a good looking visual contrast to the brown manufactured faux wood tabletop. This classic rectangular table will be a great accent in any room it has an attractive design that will definitely breathe some fresh air into your interior. 17.9-inch h x 48-inch w x 24-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.