Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" Brown and Cream Faux Leather And Microfiber Tufted Storage Ottoman

  • Mfr # 608926

  • Zoro # G422369195


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Commercial Use
Yes
Depth
24 in
Assembly Required
Full Assembly Needed
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608926
Zoro #
G422369195
UPC #
-
Country of Origin
Turkey

Dimensions

Width
48 in
Depth
24 in
Height
17 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Ottoman
Color
Brown Cream

Description

Optimize your space and add some charm to your room with the 48-inch brown and cream faux leather and microfiber tufted storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. Expertly upholstered with padding in a soft solid color faux leather and microfiber, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 17-inch h x 48-inch w x 24-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.