Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" Brown And Gold Iron Sled Base Round Top Dining Table

  • Mfr # 569435

  • Zoro # G622348624


product price: $2,129.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Height
31 in
Assembly Required
Full Assembly Needed
Length
48 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569435
Zoro #
G622348624
UPC #
-
Country of Origin
China

Dimensions

Height
31 in
Length
48 in
Width
48 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dining Table

Description

Give your room the perfect anchor piece with this 48-inch brown and gold iron sled base round top dining table. A gold iron frame is finished off with a brown manufactured wood top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. A beautiful sled base adds some dimension and elegance to your dining. Seat up to 4 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 31-inch H x 48-inch W x 48-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.