Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" Brown And Gray Solid Wood And Concrete Round Coffee Table

  • Mfr # 520639

  • Zoro # G122374789


product price: $1,821.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Height
15 in
Length
48 in
Assembly Required
No Assembly Needed
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520639
Zoro #
G122374789
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
15 in
Length
48 in
Width
48 in

Details

Commercial Use
No
Tabletop Color
Brown Gray/Coffee
Item
Coffee Table
Assembly Required
No Assembly Needed

Description

This good looking 48-inch brown and gray solid wood and concrete round coffee table is sure to inspire compliments no matter where it sits. The gray coloration of the high quality concrete base marries nicely with the brown solid wood top surface. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15-inch H x 48-inch W x 48-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.