Zoro Homepage

48" Brown Solid Wood Arch Accent Mirror

  • Mfr # 607301

  • Zoro # G222363799


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Application Type
No
Height
48 in
Color
Brown
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607301
Zoro #
G222363799
UPC #
-
Country of Origin
China

Dimensions

Height
48 in
Width
30 in
Depth
1 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Color
Brown
Item
Mirror
Material
Glass

Description

If you want to add some brightness to your living space, the 48-inch brown solid wood arch accent mirror is perfect for you. Framed with solid wood, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 48-inch h x 30-inch w x 1-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.