Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" Brown Solid Wood Geo Frame Coffee Table

  • Mfr # 597144

  • Zoro # G222343654


product price: $969.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Application Type
No
Assembly Required
Partial Assembly Needed
Depth
28 in
Width
48 in
Height
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597144
Zoro #
G222343654
UPC #
-
Country of Origin
India

Dimensions

Depth
28 in
Width
48 in
Height
17.5 in

Details

Tabletop Color
Coffee
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Coffee Table

Description

Make your living room or family room really stand out with this 48-inch brown solid wood geo frame coffee table. This table is made from solid wood in a warm brown color throughout the base and top. This solid wood table features an open geometric lattice base design. This updated classic rectangular table will be a great accent in any room it has an attractive design that will definitely breathe some fresh air into your interior. 17.5-inch h x 48-inch w x 28-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.