
48" Brown Solid Wood Pedestal Base Round Top Dining Table
Mfr # 644517
Zoro # G922369114
product price: $1,939.99
/eaKey Features
Height
30 in
Width
48 in
Tabletop Color
Brown
Length
48 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
644517
Zoro #
G922369114
UPC #
-
Country of Origin
India
Dimensions
Height
30 in
Width
48 in
Length
48 in
Details
Tabletop Color
Brown
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Dining Table
Description
Add handsome, fashionable design to your dining space with this 48-inch brown solid wood pedestal base round top dining table. You will add an updated and fresh look to your dining space with this brown solid wood table. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 4 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.00-inch h x 48.00-inch w x 48.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.