Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" Brown Solid Wood Round Top Dining Table

  • Mfr # 604022

  • Zoro # G322352389


product price: $2,009.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Assembly Required
Partial Assembly Needed
Width
48 in
Length
48 in
Height
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604022
Zoro #
G322352389
UPC #
-
Country of Origin
India

Dimensions

Width
48 in
Length
48 in
Height
30.5 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Dining Table

Description

Give your room the perfect anchor piece with this 48-inch brown solid wood round top dining table. This table is made from solid acacia wood in a brown color throughout the base and top. Featuring a unique design, the legs of this table appear to melt into the top surface creating a modern, almost retro design sense. The dining table is a symbol for togetherness, special meals, and conversation. This 48-inch brown solid wood round top dining table is a must-have for your home. 30.50-inch h x 48.00-inch w x 48.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.