48" Brown Wood Sixteen Tier Etagere Bookcase

  • Mfr # 717456

  • Zoro # G522911287


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Material
Manufactured Wood
Shelf Adjustments
No
Frame Material
Manufactured Wood
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
717456
Zoro #
G522911287
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Height
48 in
Depth
15 in
Size
H x W x D

Details

Material
Manufactured Wood
Item
Bookcases
Color
Brown
Shelf Adjustments
No
Frame Material
Manufactured Wood
Shelf Capacity
45 lb
Room Divider
No
Assembly
Full Assembly Needed
Back Panel
No
Purposeful Distressing Type
No Distressing
Bookcase Orientation
Vertical
Number of Shelf Tiers
16
Shelves
Yes
Load Capacity (Lb.)
45 lb
Commercial Use
No
Number of Drawers
No
Type
Etagere

Description

Sturdy and built to last, this 48-inch brown wood sixteen tier etagere bookcase helps you display your books, files, photos, and treasures in an organized fashion. 16 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 48.00-inch h x 15.00-inch w x 15.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.