48" Brushed Ivory Solid Wood Six Drawer Double Dresser
- Mfr # 489200
- Zoro # G222909546
product price:Â
$
2,351.99
/ea
Key Features
Width
48 in
Wood Species
Mango
Size
No
Assembly Required
Full Assembly Needed
Number of Drawers
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489200
- Zoro #
- G222909546
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 48 in
- Size
- No
- Depth
- 18 in
- Length
- 32 in
Details
- Wood Species
- Mango
- Assembly Required
- Full Assembly Needed
- Number of Drawers
- 6
- Dresser Orientation
- Horizontal
- Dresser Type
- Double Dresser
- Style
- Modern
- Finish
- Brushed
- Material
- Solid Wood
- Item
- Dressers
- Doors Included
- No
- Hutch Included
- No
- Commercial Use
- No
- Color
- Ivory
- Felt Lined Drawers
- No
Description
This 48" brushed ivory solid wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 32" H x 48" W x 18" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.