Zoro Homepage

48" Caribbean Blue Solid Wood Dining Table

  • Mfr # 548858

  • Zoro # G622361630


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Color
Blue
Height
30 in
Depth
27 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548858
Zoro #
G622361630
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
30 in
Depth
27 in

Details

Item
Dining Table
Color
Blue
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Enjoy making memories around this gorgeous 48-inch caribbean blue solid wood dining table. This table features quality construction from solid wood and a sleek monotone color scheme with caribbean blue as the main color on both the top and the base. Seat up to 4 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.00-inch h x 48.00-inch w x 27.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.