Zoro Homepage

48" Clear And Black Glass And Iron Round Top Dining Table

  • Mfr # 569427

  • Zoro # G222358719


product price: $1,409.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Tabletop Color
Black
Commercial Use
No
Assembly Required
Partial Assembly Needed
Width
48 in
Height
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569427
Zoro #
G222358719
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Height
29.5 in
Length
48 in

Details

Tabletop Color
Black
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Dining Table

Description

Enjoy making memories around this gorgeous 48-inch clear and black glass and iron round top dining table. Quality construction from the black iron base combines with clear glass of the top to give this table a fresh and updated two-tone look. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. Seat up to 4 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.5-inch H x 48-inch W x 48-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.