Zoro Homepage

48" Clear And Black Glass And Iron Sled Base Round Top Dining Table

  • Mfr # 569433

  • Zoro # G422346318


product price: $1,859.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Width
48 in
Height
30 in
Commercial Use
No
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569433
Zoro #
G422346318
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Height
30 in
Length
48 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Dining Table
Tabletop Color
Black

Description

Add handsome, fashionable design to your dining space with this 48-inch clear and black glass and iron sled base round top dining table. The black coloration of the high quality stainless steel and iron base marries nicely with the clear glass top surface. The two-tone finish gives it a fresh and updated look. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. This table features a sled base that adds some depth and interest to your space. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 48-inch clear and black glass and iron sled base round top dining table is a must-have for your home. 30-inch H x 48-inch W x 48-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.