Zoro Homepage

48" Clear And Gold Glass And Iron Sled Base Round Top Dining Table

  • Mfr # 569432

  • Zoro # G022372311


product price: $2,089.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Tabletop Color
Gold
Assembly Required
Full Assembly Needed
Commercial Use
No
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569432
Zoro #
G022372311
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Length
48 in
Width
48 in

Details

Tabletop Color
Gold
Assembly Required
Full Assembly Needed
Item
Dining Table
Commercial Use
No

Description

This good looking 48-inch clear and gold glass and iron sled base round top dining table is sure to inspire compliments. The base of this table is made from stainless steel and iron in a gold color that creates a good looking visual contrast to the clear glass tabletop. The two-tone finish is attractive and fashionable. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. A beautiful sled base adds some dimension and elegance to your dining. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch H x 48-inch W x 48-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.