48" Clear And Gold Glass And Metal Trestle Base Round Top Dining Table
Mfr # 602326
Zoro # G022910766
product price:Â $511.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Table Mechanism
Fixed
Frame Material
Metal
Tabletop Color
Clear
Shape
Round
Leg Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602326
Zoro #
G022910766
UPC #
-
Country of Origin
China
Dimensions
Length
47.5 in
Width
47.5 in
Height
30 in
Details
Table Mechanism
Fixed
Frame Material
Metal
Item
Dining Tables
Tabletop Color
Clear
Shape
Round
Leg Color
Gold
Weight Capacity
4 lb
Leg Type
Trestle
Tabletop Material
Glass
Commercial Use
No
Finish
Gloss
Style
Modern
Assembly Required
Full Assembly Needed
Assembled/Unassembled
Unassembled
Mirrored
No
Leaf Included
No
Purposeful Distressing Type
No Distressing
Frame Color
Gold
Description
Give your room the perfect anchor piece with this 48-inch clear and gold glass and metal trestle base round top dining table. Quality construction from the gold metal base combines with clear glass of the top to give this table a fresh and updated two-tone look. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. A beautiful trestle base adds some dimension and elegance to your dining. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.00-inch h x 47.50-inch w x 47.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.